missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Moscow Mule Sherpa Lined 1F Gloves
Moscow Mule Sherpa Lined 1F Gloves have heavy sherpa lining, Dryhide™ water resistant full-grain cowhide leather palm with pigskin back, one-finger mitt design, and 2 in. reflective strip on extended gauntlet style cuff.
Supplier: Watson Gloves 9200I1FL
Description
- Heavy sherpa lining keeps hands warm in cold conditions
- Dryhide™ water resistant full-grain cowhide leather palm
- Breathable pigskin leather back
- ââBe safe, be seenââ with 2 in. reflective strip on cuff
- One-finger mitt design
- Extended gauntlet style cuff
- Shirred elastic wrist
- Velcro™ closure
Specifications
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Pigskin Leather | |
| Large | |
| Heavy Sherpa | |
| Moscow Mule | |
| 34 cm |
| Sherpa-lined Glove | |
| Black | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| General Winter, Industrial, Refrigeration, General Labor | |
| Lined | |
| 13.5 in. |