missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Nitro blue Tetrazolium Chloride (NBT)

Catalog No. N6495
Encompass
Change view
Click to view available options
Quantity:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
N6495 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. N6495 Supplier Invitrogen™ Supplier No. N6495

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use to assess cell viability as function of redox potential

Nitro blue tetrazolium chloride (NBT) can be used to assess cell viability as a function of redox potential. Actively respiring cells convert the water-soluble NBT to a deep blue-colored precipitate.

Order Info

Shipping Condition: Room Temperature

Specifications

Content And Storage Store at room temperature and protect from light.
Detection Method Absorbance
Quantity 1 g
Substrate Oxidase Substrate
Substrate Properties Chemical Substrate
Shipping Condition Room Temperature
Absorbance Wavelength 256 nm

For Research Use Only. Not for use in diagnostic procedures.