missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ Glide™ Foam No Roll Twist-In Ear Plugs
Glide™ Trioâs unique multi-curved stem rotates for a custom fit inside each ear canal. Simply push and twist to angle desired fit.
$78.83 - $103.96
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries |
| High Visibility | No |
| Catalog Number | Mfr. No. | Corded | Plug Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Corded | Plug Color | Price | Quantity | ||||
|
19-384-357
|
Moldex™
6945 |
Corded | Green |
Pack of 100 Each for $103.96
Case of 4 Pack for $415.84
|
|
||||
|
19384356
|
Moldex™
MDX6940 |
Uncorded | Green |
Pack of 100 Each for $78.83
Case of 4 Pack for $286.68
|
|
||||
Description
- Unique multi-curved stem rotates for a custom fit
- Large handle on curved stem for easy insertion and removal
- No roll down design is perfect for workers with dirty hands or wearing gloves
- Cord can be attached at any desired length
- Large soft foam pod for a comfortable, snug seal
Specifications
| Yes | |
| Universal | |
| No | |
| 100 Pairs/Pk. | |
| 30 dB | |
| Reusable |
| Class AL | |
| Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries | |
| Poly bag | |
| Foam | |
| Bell | |
| No |