missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ Glide™ Foam No Roll Twist-In Ear Plugs
Glide™ Trioâs unique multi-curved stem rotates for a custom fit inside each ear canal. Simply push and twist to angle desired fit.
Supplier: Moldex™ 6945
Description
- Unique multi-curved stem rotates for a custom fit
- Large handle on curved stem for easy insertion and removal
- No roll down design is perfect for workers with dirty hands or wearing gloves
- Cord can be attached at any desired length
- Large soft foam pod for a comfortable, snug seal
Specifications
| Yes | |
| Vinyl | |
| Universal | |
| No | |
| 100 Pairs/Pk. | |
| Green | |
| Corded | |
| Reusable |
| Green | |
| Class AL | |
| Construction, Utilities, Manufacturing, Production, Mining, Oil and Gas, and Other Various Industries | |
| Poly bag | |
| Foam | |
| 30 dB | |
| Bell | |
| No |