missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mobile Wood Cabinet, 18 in. Wide
Fisherbrand™ Mobile Wood Cabinets bring quality, warmth and durability to your laboratory.
$10014.34 - $10629.55
Specifications
| Cabinet Type | Mobile |
|---|---|
| Certifications/Compliance | SEFA 8 |
| Depth (English) | 22.875 in. |
| Depth (Metric) | 58.1 cm |
| Height (English) | 32.5 in. |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
FB3616MCM1
|
N/A | Natural | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCM2
|
N/A | Honey Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCM3
|
N/A | Amber Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCM4
|
N/A | Auburn Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCM5
|
N/A | Harvest Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCM7
|
N/A | Mocha Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCO1
|
N/A | Natural Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCO2
|
N/A | Honey Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCO3
|
N/A | Amber Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCO4
|
N/A | Auburn Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCO5
|
N/A | Harvest Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB3616MCO7
|
N/A | Mocha Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Mobile Wood Cabinet Height (32.5 in.) tall (including casters)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
- Optional work surface sold separately
Compliance
SEFA 8
Specifications
| Mobile | |
| 22.875 in. | |
| 32.5 in. | |
| 3 | |
| 18 in. | |
| Mobile Storage Cabinet |
| SEFA 8 | |
| 58.1 cm | |
| 82.6 cm | |
| 2 years | |
| 45.7 cm |