missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mobile Wood Cabinet, 18 in. Wide
Fisherbrand™ Mobile Wood Cabinets bring quality, warmth and durability to your laboratory.
Description
- Mobile Wood Cabinet Height (32.5 in.) tall (including casters)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
- Optional work surface sold separately
Compliance
SEFA 8
Specifications
| 2 years | |
| Mobile Storage Cabinet | |
| 82.6 cm | |
| 18 in. | |
| 45.7 cm | |
| SEFA 8 | |
| Oak Veneer |
| 3 | |
| 22.875 in. | |
| 32.5 in. | |
| 58.1 cm | |
| Mobile | |
| Honey Stain |