missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mobile Wire Shelving Security Unit with 2 Intermediate Shelves

Keeps sensitive items safe from loss or pilferage.

$2045.83 - $5190.43

Specifications

Color Silver
For Use With (Application) Storage and Transport
Height (English) 68 in.
Height (Metric) 172.5 cm
Length (English) 27.3 in.
View More Specs

Products 6
Catalog Number Mfr. No. Width (English) Material Autoclavable Price Quantity  
Catalog Number Mfr. No. Width (English) Material Autoclavable Price Quantity  
13460218
View Documents
Fisherbrand™
FSSEC2436NC4M
40.75 in. Chrome Not Autoclavable
Each for $2,045.83
Only null left
 
13460219
View Documents
Fisherbrand™
FSSEC2448NC4M
52.75 in. Chrome Not Autoclavable
Each for $2,045.83
Only null left
 
13460220
View Documents
Fisherbrand™
FSSEC2460NC4M
65 in. Chrome Not Autoclavable
Each for $2,045.83
Only null left
 
13460224
View Documents
Fisherbrand™
FSSEC2436NS4M
40.75 in. Stainless Steel Autoclavable
Each for $5,190.43
Only null left
 
13460225
View Documents
Fisherbrand™
FSSEC2448NS4M
52.75 in. Stainless Steel Autoclavable
Each for $5,190.43
Only null left
 
13460226
View Documents
Fisherbrand™
FSSEC2460NS4M
65 in. Stainless Steel Autoclavable
Each for $5,190.43
Only null left
 
Description

Description

  • Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
  • Each door opens 270° and can be secured along the sides of the unit
  • Shipped knocked down to save on freight costs
  • Assembles in minutes
  • Units include four shelves, two of which must be used as the top and bottom shelves of the unit
  • Includes four 5 in. diameter casters with plated finish and polyurethane tread (two swivel and two swivel with brakes)
Specifications

Specifications

Silver
68 in.
27.3 in.
408 kg
69.2 cm
Storage and Transport
172.5 cm
900 lb.
4
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'