missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mobile Wire Shelving Security Unit with 2 Intermediate Shelves
Keeps sensitive items safe from loss or pilferage.
Supplier: Fisherbrand™ FSSEC2460NC4M
Description
- Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
- Each door opens 270° and can be secured along the sides of the unit
- Shipped knocked down to save on freight costs
- Assembles in minutes
- Units include four shelves, two of which must be used as the top and bottom shelves of the unit
- Includes four 5 in. diameter casters with plated finish and polyurethane tread (two swivel and two swivel with brakes)
Specifications
| Mobile Wire Shelving Security Unit | |
| Chrome | |
| 27.3 x 65 x 68 in. | |
| 68 in. | |
| 27.3 in. | |
| 900 lb. | |
| 4 | |
| 92 kg | |
| 69.2 cm |
| Silver | |
| Not Autoclavable | |
| Storage and Transport | |
| 172.5 cm | |
| 165.1 cm | |
| 408 kg | |
| 202.2 lb. | |
| 65 in. |