missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mobile Wire Shelving Security Unit with 2 Intermediate Shelves

Catalog No. 13460226
Change view
Click to view available options
Width (English):
40.75 in.
52.75 in.
65 in.
Material:
Chrome
Stainless Steel
Autoclavable:
Autoclavable
Not Autoclavable
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Material Autoclavable
13460226 65 in. Stainless Steel Autoclavable
13460218 40.75 in. Chrome Not Autoclavable
13460219 52.75 in. Chrome Not Autoclavable
13460220 65 in. Chrome Not Autoclavable
13460224 40.75 in. Stainless Steel Autoclavable
13460225 52.75 in. Stainless Steel Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13460226 Supplier Fisherbrand™ Supplier No. FSSEC2460NS4M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Keeps sensitive items safe from loss or pilferage.

  • Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
  • Each door opens 270° and can be secured along the sides of the unit
  • Shipped knocked down to save on freight costs
  • Assembles in minutes
  • Units include four shelves, two of which must be used as the top and bottom shelves of the unit
  • Includes four 5 in. diameter casters with plated finish and polyurethane tread (two swivel and two swivel with brakes)

Specifications

Color Silver
Material Stainless Steel
Autoclavable Autoclavable
Dimensions (L x W x H) 27.3 x 65 x 68 in.
For Use With (Application) Storage and Transport
Height (English) 68 in.
Height (Metric) 172.5 cm
Length (English) 27.3 in.
Length (Metric) 165.1 cm
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
No. of Shelves 4
Weight (English) 201.2 lb.
Weight (Metric) 91 kg
Width (English) 65 in.
Width (Metric) 69.2 cm
Show More Show Less