missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Mixed Cellulose Esters (MCE) Membrane
GVS Mixed Cellulose Esters (MCE) Membranes are hydrophilic and available in pore Sizes from 0.1 to 8 μm.
$398.47 - $398.47
Specifications
| Color | White |
|---|---|
| Disposable | Single-use |
| Filter Type | Microporous Filter |
| Material | MCE |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Diameter (Metric) | Pore Size | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Diameter (Metric) | Pore Size | Price | Quantity | |||
|
E50WP14225
|
GVS
1215453 |
White | 142 mm | 5 μm |
Pack of 25 Each for $398.47
|
|
|||
Description
- High flow rate: fast filtration rates
- Uniform pore structure: consistent flow and diffusion rates
- Lot-to-lot consistency
Specifications
| White | |
| Microporous Filter | |
| Non-sterile | |
| Membrane Filter |
| Single-use | |
| MCE | |
| Without Grid |