missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Mini Tube System
Polypropylene tube system for compound library storage
Supplier: Axygen™ MTS06C
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination
Chemical Identifiers
| Clear | |
| Ensures positive sample identification |
Specifications
| Autoclavable | |
| Clear | |
| Bag | |
| Alpha numeric grid, one way lid | |
| 960 Tubes/Bag, 5 Bags/Cs. | |
| Round |
| 0.65 mL | |
| Polypropylene | |
| Ensures positive sample identification | |
| 960/Pk. | |
| Non-sterile |