missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Mid Grade Dressing Forceps
$23.21 - $68.38
Specifications
| Tip Style | Serrated |
|---|---|
| Material | Stainless Steel |
| Product Type | Forceps, Dressing |
| Quantity (No. per Case) | Each |
| Grade | Mid |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
|
12460806
|
Integra™ Miltex™
V9616 |
254 mm |
Each for $68.38
|
|
|||||
|
12460798
|
Integra™ Miltex™
V9610 |
152 mm |
Each for $25.38
|
|
|||||
|
12460815
|
Integra™ Miltex™
V966 |
127 mm |
Each for $23.21
|
|
|||||
|
12460816
|
Integra™ Miltex™
V968 |
140 mm |
Each for $23.59
|
|
|||||
Description
- Stainless steel construction
Specifications
| Serrated | |
| Forceps, Dressing | |
| Mid |
| Stainless Steel | |
| Each |