missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Mid Grade Dressing Forceps

Catalog No. 12460798
Change view
Click to view available options
Length (Metric):
127 mm
140 mm
152 mm
254 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12460798 152 mm
12460806 254 mm
12460815 127 mm
12460816 140 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12460798 Supplier Integra™ Miltex™ Supplier No. V9610
Only null left

  • Stainless steel construction

Specifications

Tip Style Serrated
Length (English) 6 in.
Material Stainless Steel
Length (Metric) 152 mm
Product Type Forceps, Dressing
Quantity (No. per Case) Each
Grade Mid