missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microscope Slide Box
Ideal for storage or transportation of standard slides (1 x 3 in.).
Supplier: Fisherbrand™ HS15991AF2
Description
- The hinged lid is held securely closed by a latch lock
- Stacking feet maximize stability
- There is no liner
- Each slide box contains a slide Identification card
Specifications
| Slide Box | |
| Latch Lock | |
| 100 Slides | |
| Safely storing or transporting microscope slides | |
| Slide Identification Card | |
| Rectangular | |
| Non-sterile |
| 100 | |
| Blue | |
| 210 x 169 x 37 mm | |
| Standard 25 x 75 mm (1 x 3 in.) Microscope Slides | |
| Polypropylene | |
| Yes |