missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ PolyMitt™ Cleaning Mitt Wipe

A range of cleaning mitts that offer the versatility of a high quality wipe with the convenience and security of a glove for simplified cleaning around hard to reach areas in the cleanroom. Available in a variety of fabrics for specialized cleaning.
$13.13 - $604.70
Specifications
| Length (English) | 12 in. |
|---|---|
| Length (Metric) | 30.5 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20.3 cm |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
19142705
![]() |
Micronova™
MW611 |
White | Smooth-knit Polyester, Single-sided Foam |
Each for $14.61
Case of 24 Each for $350.64
|
|
||||
|
19435037
|
Micronova™
MWAA |
Blue | Polyester/Nylon Microfiber |
Each for $13.13
Case of 24 Each for $315.12
|
|
||||
|
191300311
|
Micronova™
MW6 |
White | Smooth-knit Polyester |
Case of 24 Each for $312.93
|
|
||||
|
19142608
|
Micronova™
MW20 |
White | Non-woven Polyamide |
Each for $14.16
Case of 24 Each for $339.84
|
|
||||
|
19142609
|
Micronova™
MW2011 |
White | Non-woven Polyamide, Urethane Foam |
Each for $17.56
Case of 24 Each for $421.44
|
|
||||
19166660
![]() |
Micronova™
MWDN61211T |
White | Textured Polyester, Double-sided Thin Urethane Foam |
Case for $604.70
|
|
||||
Description
The Micronova PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom.
- Durable cleaning mitts for simplified cleaning
- Versatility of a high quality wipe with the convenience and security of a glove
- One size: fits comfortably over a gloved hand
- Designed to clean hard to reach areas in the cleanroom
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- Available with or without a urethane foam layer
- Compatible with strong disinfectants
- Autoclavable
- Reusable
Specifications
| 12 in. | |
| 8 in. | |
| Reusable | |
| Cleaning Mitt for Cleanroom and Controlled Environment Surfaces | |
| Non-sterile |
| 30.5 cm | |
| 20.3 cm | |
| 30.5 x 20.3 cm (12 x 8 in.) | |
| 1/Pk., 24/Cs. |