missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ PolyMitt™ Cleaning Mitt Wipe

A range of cleaning mitts that offer the versatility of a high quality wipe with the convenience and security of a glove for simplified cleaning around hard to reach areas in the cleanroom. Available in a variety of fabrics for specialized cleaning.
Supplier: Micronova™ MWDN61211T
Description
The Micronova PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom.
- Durable cleaning mitts for simplified cleaning
- Versatility of a high quality wipe with the convenience and security of a glove
- One size: fits comfortably over a gloved hand
- Designed to clean hard to reach areas in the cleanroom
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- Available with or without a urethane foam layer
- Compatible with strong disinfectants
- Autoclavable
- Reusable
Chemical Identifiers
| 12 in. | |
| 8 in. | |
| Reusable | |
| Cleaning Mitt for Cleanroom and Controlled Environment Surfaces | |
| Non-sterile |
| 30.5 cm | |
| 20.3 cm | |
| 30.5 x 20.3 cm (12 x 8 in.) | |
| 1/Pk., 24/Cs. |
Specifications
| Mitt Wipe | |
| 30.5 cm | |
| 20.3 cm | |
| White | |
| 30.5 x 20.3 cm (12 x 8 in.) | |
| 1/Pk., 24/Cs. | |
| Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C. |
| 12 in. | |
| 8 in. | |
| Textured Polyester, Double-sided Thin Urethane Foam | |
| Reusable | |
| Cleaning Mitt for Cleanroom and Controlled Environment Surfaces | |
| Non-sterile |