missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PolyMitt™ Cleaning Mitt Wipe

A range of cleaning mitts that offer the versatility of a high quality wipe with the convenience and security of a glove for simplified cleaning around hard to reach areas in the cleanroom. Available in a variety of fabrics for specialized cleaning.

Supplier:  Micronova™ MW6

 View more versions of this product

Catalog No. 191300311

Only null left

Description

Description

The Micronova PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom.

  • Durable cleaning mitts for simplified cleaning
  • Versatility of a high quality wipe with the convenience and security of a glove
  • One size: fits comfortably over a gloved hand
  • Designed to clean hard to reach areas in the cleanroom
  • Available in a range of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber —  80% polyester, 20% polyamide is highly absorbent and effective wet or dry
  • Available with or without a urethane foam layer
  • Compatible with strong disinfectants
  • Autoclavable
  • Reusable
Specifications

Chemical Identifiers

12 in.
8 in.
Reusable
Cleaning Mitt for Cleanroom and Controlled Environment Surfaces
Non-sterile
30.5 cm
20.3 cm
30.5 x 20.3 cm (12 x 8 in.)
1/Pk., 24/Cs.

Specifications

Mitt Wipe
30.5 cm
20.3 cm
White
30.5 x 20.3 cm (12 x 8 in.)
1/Pk., 24/Cs.
Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C.
12 in.
8 in.
Smooth-knit Polyester
Reusable
Cleaning Mitt for Cleanroom and Controlled Environment Surfaces
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions