missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMAN™ E Positive Displacement Pipette PROMO
The ergonomically designed MICROMAN™ E Positive Displacement Pipette, along with disposable capillary piston tips, provide the highest precision when pipetting viscous, non-aqueous liquids while protecting the pipette from contamination.
Supplier: Gilson™ FD10003GPM
Description
MICROMAN™ E positive displacement pipettes with capillary pistons offer highest precision when pipetting problem liquids such as oils, cosmetics, blood, glycerol, radioactive samples, RNA, DNA, and more.
- Ergonomic design to increase pipetting performance.
- Patented QuickSnap feature for Capillary Piston fitting System.
- Volume securing button to reduce risk of accidental volume change during pipetting cycles.
- Comfortable and easy to use with new handle shape and added finger hook.
- Fully visible volumeter.
- Large pushbutton for allows easy aspirate and dispense.
- For complete and rapid pipetting of viscous, volatile, dense, hot or cold liquids.
- Avoids leaks when pipetting volatile (high vapor pressure) liquids.
- Avoid cross-contamination or residual sample carry-over.
- For tips, see F148412G or F148413G.
Specifications
| CP Tips | |
| Blue | |
| M50E | |
| Positive Displacement Pipette | |
| For pipetting viscous, volatile, and problem liquids | |
| 4.25 in. | |
| 1.42 in. |
| Autoclavable | |
| Polypropylene | |
| 1 | |
| 20 to 50 μL | |
| 1 Ea. | |
| 12.68 in. | |
| Certified Quality |