missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter Glass Limited Volume Inserts for 11 mm Autosampler Vials, Untreated
MicroLiter limited volume inserts are made from Type 1 borosilicate glass or polypropylene and meet strict tolerances. Conical inserts, inserts with plastic springs, and flat bottom inserts are available to assist in consistent sampling of low-volume samples.
$55.33 - $2,283.57
Specifications
| Color | Clear |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Product Line | MicroLiter |
| For Use With (Equipment) | 11 mm Autosampler Vials - MicroLiter |
| Catalog Number | Mfr. No. | Volume (Metric) Insert | Base Style | No. per Pack | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) Insert | Base Style | No. per Pack | Price | Quantity & Availability | |||
|
15111470
|
DWK Life Sciences
110000100 |
300 μL | Conical with Spring | 100 |
Pack of 100 Each for $281.31
|
|
|||
|
15111471
|
DWK Life Sciences
W110000100B |
300 μL | Conical with Spring | 1000 |
Pack of 1000 Each for $2,283.57
|
|
|||
|
15111474
|
DWK Life Sciences
110000101 |
350 μL | Conical with Pulled Point | 100 |
Pack of 100 Each for $125.37
|
|
|||
|
15111475
|
DWK Life Sciences
110000101B |
350 μL | Conical with Pulled Point | 1000 |
Pack of 1000 Each for $1,123.41
|
|
|||
|
15111478
|
DWK Life Sciences
110000300 |
350 μL | Flat Bottom | 100 |
Pack of 100 Each for $55.33
|
|
|||
|
15111479
|
DWK Life Sciences
110000300B |
350 μL | Flat Bottom | 1000 |
Pack of 1000 Each for $499.55
|
|
|||
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| MicroLiter | |
| 11 mm Autosampler Vials - MicroLiter |