missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Polypropylene Autosampler Vial, Cap and Septa Unassembled Kits with PTFE/Silicone Septa
Unassembled component kits offer the convenience of one product number for the polypropylene vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
$187.47 - $262.33
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Septum | PTFE/Silicone |
| No. per Pack | 100 |
| Catalog Number | Mfr. No. | Closure Color | Pre-slit | Volume (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Color | Pre-slit | Volume (Metric) | Price | Quantity & Availability | |||
|
15111332
|
DWK Life Sciences
091330N100 |
Natural | No | 300 μL |
Pack of 100 Each for $187.47
|
|
|||
|
15111333
|
DWK Life Sciences
091335B1000 |
Blue | Yes | 1.0 mL |
Pack of 100 Each for $262.33
|
|
|||
|
15111334
|
DWK Life Sciences
091336B100 |
Blue | Yes | 300 μL |
Pack of 100 Each for $215.63
|
|
|||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
| PTFE/Silicone | |
| Polypropylene | |
| 100 | |
| Screw Cap | |
| No |
| 12 mm | |
| PTFE/Silicone | |
| Polypropylene | |
| 9 mm | |
| 32 mm |