missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Polypropylene Autosampler Vial, Cap and Septa Unassembled Kits with PTFE/Silicone Septa

Catalog No. 15111334
Change view
Click to view available options
Closure Color:
Blue
Natural
Pre-slit:
No
Yes
Volume (Metric):
300 μL
1.0 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Pre-slit Volume (Metric)
15111334 Blue Yes 300 μL
15111332 Natural No 300 μL
15111333 Blue Yes 1.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15111334 Supplier DWK Life Sciences Supplier No. 091336B100

Unassembled component kits offer the convenience of one product number for the polypropylene vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.

Specifications

Closure Color Blue
Material (Liner) PTFE/Silicone
Diameter (Metric) Outer 12 mm
Material Polypropylene
Pre-slit Yes
Volume (Metric) 300 μL
Septum PTFE/Silicone
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less