missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone/PTFE Septa

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Specifications

Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone, PTFE
View More Specs

Products 5
Catalog Number Mfr. No. Marking Spot Closure Color Color Price Quantity & Availability  
Catalog Number Mfr. No. Marking Spot Closure Color Color Price Quantity & Availability  
15111213
View Documents Promotion Details
DWK Life Sciences
091040BA
No Blue Clear N/A
Only null left
 
15111215
View Documents Promotion Details
DWK Life Sciences
091040GA
No Green Clear N/A
Only null left
 
15111217
View Documents Promotion Details
DWK Life Sciences
091040KA
No Black Clear N/A
Only null left
 
15111315
View Documents Promotion Details
DWK Life Sciences
091240BA
Yes Blue Clear N/A
Only null left
 
15111452
View Documents Promotion Details
DWK Life Sciences
092240BA
Yes Blue Amber N/A
Only null left
 
Description

Description

Available in multiple colors and septa formats and with or without writing patch.
Specifications

Specifications

12 mm
No
PTFE, Silicone, PTFE
MicroLiter
Screw Cap
32 mm
Borosilicate Glass (Type 1)
2 mL
100
Polypropylene
9 mm
Videos
SDS
Documents

Documents