missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone/PTFE Septa
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
Supplier: DWK Life Sciences 091040GA
Description
Available in multiple colors and septa formats and with or without writing patch.Chemical Identifiers
| 12 mm | |
| No | |
| PTFE, Silicone, PTFE | |
| MicroLiter | |
| Screw Cap | |
| 32 mm |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 9 mm |
Specifications
| Green | |
| 12 mm | |
| No | |
| PTFE, Silicone, PTFE | |
| MicroLiter | |
| Screw Cap | |
| No |
| Clear | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Polypropylene | |
| 9 mm | |
| 32 mm |