missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm ScrewTin Autosampler Vial Caps with FEP/Natural Rubber Septa
Available in multiple colors and package sizes.
$123.12
Specifications
| Material | Polypropylene |
|---|---|
| Pre-slit | No |
| Septum | FEP, Natural Rubber, FEP |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
15111018
|
DWK Life Sciences
090020BT |
Blue |
Pack of 100 Each for $123.12
|
|
|||||
|
15111021
|
DWK Life Sciences
090020GT |
Green |
Pack of 100 Each for $123.12
|
|
|||||
|
15111030
|
DWK Life Sciences
090020RT |
Red |
Pack of 100 Each for $123.12
|
|
|||||
|
15111033
|
DWK Life Sciences
090020YT |
Yellow |
Pack of 100 Each for $123.12
|
|
|||||
Specifications
| Polypropylene | |
| FEP, Natural Rubber, FEP | |
| MicroLiter | |
| 9 mm Autosampler Vials - MicroLiter |
| No | |
| 100 | |
| 9 mm | |
| Screw Cap |