missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Clear Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa
Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.
$163.90 - $224.43
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Pre-slit | Septum | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Pre-slit | Septum | Price | Quantity & Availability | ||
|
15111819
|
DWK Life Sciences
761030BA |
No | Blue | No | PTFE, Silicone |
Pack of 100 Each for $163.90
|
|
||
|
15111825
|
DWK Life Sciences
761030KA |
No | Black | No | PTFE, Silicone |
Pack of 100 Each for $163.90
|
|
||
|
15111838
|
DWK Life Sciences
761035KA |
No | Black | Yes | PTFE, Silicone |
Pack of 100 Each for $224.43
|
|
||
|
15111918
|
DWK Life Sciences
761230BA |
Yes | Blue | No | PTFE, Silicone |
Pack of 100 Each for $169.22
|
|
||
|
15111922
|
DWK Life Sciences
761230KA |
Yes | Black | No | PTFE, Silicone |
Pack of 100 Each for $169.22
|
|
||
Description
Available in multiple colors and septa formats and with or without writing patch.Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| 100 | |
| Polypropylene | |
| 9 mm |
| 12 mm | |
| 2 mL | |
| MicroLiter | |
| Screw Cap | |
| 32 mm |