missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Clear Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa

Catalog No. 15111922
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Pre-slit:
No
Yes
Septum:
PTFE, Silicone
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit Septum
15111922 Yes Black No PTFE, Silicone
15111819 No Blue No PTFE, Silicone
15111825 No Black No PTFE, Silicone
15111838 No Black Yes PTFE, Silicone
15111918 Yes Blue No PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15111922 Supplier DWK Life Sciences Supplier No. 761230KA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save time and money with the MicroLiter 76 Series™ 9 mm Clear Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa. Preassembled kits arrive ready to use and are available in multiple cap colors, with or without a writing patch, and with standard or preslit septa.

  • Assembled kits are shipped with the septa installed in the cap and the cap screwed on the vial, ready for immediate use
  • 9 mm screw thread clear glass vials provide excellent sample visibility
  • PTFE/Silicone septa offer reliable chemical resistance and a secure seal
  • Available in multiple cap colors for easy sample identification and organization
  • Choice of standard or preslit septa formats to suit a range of autosampler and manual applications
  • Optional writing patch on vial for direct sample labeling
  • Supplied in convenient packs of 100

Specifications

Closure Color Black
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Assembled Screw Vial Kit
Show More Show Less