missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone/PTFE Septa

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Specifications

Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone, PTFE
View More Specs

Products 1
Catalog Number Mfr. No. Marking Spot Closure Color Color Price Quantity & Availability  
Catalog Number Mfr. No. Marking Spot Closure Color Color Price Quantity & Availability  
15112045
View Documents Promotion Details
DWK Life Sciences
762240K
Yes Black Amber N/A
Only null left
 
Description

Description

Available in multiple colors and septa formats and with or without writing patch.
Specifications

Specifications

12 mm
No
PTFE, Silicone, PTFE
MicroLiter
Screw Cap
32 mm
Borosilicate Glass (Type 1)
2 mL
100
Polypropylene
9 mm
Videos
SDS
Documents

Documents