missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone/PTFE Septa
Description
- Unassembled component kits provide one product number for the vial, cap, and septa for simplified ordering
- Compatible with the MicroLiter Dispenser for efficient sample processing
- 9 mm screw thread vials available in 2 mL clear and 2 mL amber glass
- PTFE/Silicone/PTFE septa for reliable sealing performance
- Available in multiple cap colors including blue, green, black, natural, red, and yellow for easy sample identification
- Optional writing patch vials available for direct labeling
- 100 units per pack
Specifications
Specifications
| Closure Color | Black |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone, PTFE |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Show More |