missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vials, Siliconized
MicroLiter's 76 series 9 mm Autosampler Vials have a modified neck finish to allow for a more consistent vial transfer and decrease in autosampler error. Available in standard 12 x 32 mm format in both clear and amber Type 1 borosilicate glass.
$138.24 - $175.16
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Catalog Number | Mfr. No. | Color | Marking Spot | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Marking Spot | Price | Quantity & Availability | ||||
|
15111964
|
DWK Life Sciences
762200S |
Amber | Yes |
Pack of 100 Each for $153.08
|
|
||||
|
15111768
|
DWK Life Sciences
761000S |
Clear | No |
Pack of 100 Each for $138.24
|
|
||||
|
15111866
|
DWK Life Sciences
761200S |
Clear | Yes |
Pack of 100 Each for $175.16
|
|
||||
Description
- Wider opening than standard 9 mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
- Silanized and limited volume inserts available as standard offering
- Class 10K Certified Clean offered in clear and amber
- Wide variety of cap colors, septa styles, and configurations available
Specifications
| 12 mm | |
| 2 mL | |
| MicroLiter | |
| 32 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 9 mm |