missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Autosampler Vials, Siliconized

Catalog No. 15111964
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot
15111964 Amber Yes
15111768 Clear No
15111866 Clear Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15111964 Supplier DWK Life Sciences Supplier No. 762200S

MicroLiter's 76 series 9 mm Autosampler Vials have a modified neck finish to allow for a more consistent vial transfer and decrease in autosampler error. Available in standard 12 x 32 mm format in both clear and amber Type 1 borosilicate glass.

  • Wider opening than standard 9 mm vials. Enhanced neck/shoulder design for universal fit on Agilent, Waters, Shimadzu, Perkin-Elmer autosamplers and many more
  • Silanized and limited volume inserts available as standard offering
  • Class 10K Certified Clean offered in clear and amber
  • Wide variety of cap colors, septa styles, and configurations available

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 2 mL
No. per Pack 100
Product Line MicroLiter
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm