missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 20mm Crimp Top Headspace Vials, 22mm Outside Diameter
Every 20mm Crimp Top headspace glass vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal, resulting in a vial that exceeds most OEM requirements at no additional cost.
$107.38 - $277.08
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 22 mm |
| Material | Borosilicate Glass (Type 1) |
| Quantity | 100 |
| Closure Size | 20 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Material (Coating) | Insert Type | Neck Style | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Material (Coating) | Insert Type | Neck Style | Price | Quantity & Availability | ||
|
15111750
|
DWK Life Sciences
201000S |
10 mL | Silanized | Curved Bottom | Beveled Crimp Top |
Pack of 100 Each for $277.08
|
|
||
|
15111756
|
DWK Life Sciences
202100S |
20 mL | Silanized | Curved Bottom | Beveled Crimp Top |
Pack of 100 Each for $273.41
|
|
||
|
15111749
|
DWK Life Sciences
201000 |
10 mL | Untreated | Curved Bottom | Beveled Crimp Top |
Pack of 100 Each for $115.02
|
|
||
|
15111751
|
DWK Life Sciences
201100 |
10 mL | Untreated | Curved Bottom | Flat Crimp Top |
Pack of 100 Each for $123.02
|
|
||
|
15111752
|
DWK Life Sciences
201400 |
10 mL | Untreated | Flat Bottom | Crimp Top |
Pack of 100 Each for $134.12
|
|
||
|
15111755
|
DWK Life Sciences
202100 |
20 mL | Untreated | Curved Bottom | Beveled Crimp Top |
Pack of 100 Each for $107.38
|
|
||
|
15111757
|
DWK Life Sciences
DWK202300 |
20 mL | Untreated | Curved Bottom | Crimp Top |
Pack of 100 Each for $131.73
|
|
||
|
15111758
|
DWK Life Sciences
202400 |
20 mL | Untreated | Flat Bottom | Crimp Top |
Pack of 100 Each for $113.80
|
|
||
|
15111759
|
DWK Life Sciences
205000 |
5 mL | Untreated | Curved Bottom | Beveled Crimp Top |
Pack of 100 Each for $112.04
|
|
||
Description
- Available
- Curved or flat bottom
- Silanized or untreated
- Clear or amber
- Cleaner vials improve performance by eliminating almost all particulates.
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| 20 mm |
| 22 mm | |
| 100 | |
| No |