missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 20mm Crimp Top Headspace Vials, 22mm Outside Diameter

Catalog No. 15111750
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
20 mL
Material (Coating):
Silanized
Untreated
Insert Type:
Curved Bottom
Flat Bottom
Neck Style:
Beveled Crimp Top
Crimp Top
Flat Crimp Top
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material (Coating) Insert Type Neck Style
15111750 10 mL Silanized Curved Bottom Beveled Crimp Top
15111756 20 mL Silanized Curved Bottom Beveled Crimp Top
15111749 10 mL Untreated Curved Bottom Beveled Crimp Top
15111751 10 mL Untreated Curved Bottom Flat Crimp Top
15111752 10 mL Untreated Flat Bottom Crimp Top
15111755 20 mL Untreated Curved Bottom Beveled Crimp Top
15111757 20 mL Untreated Curved Bottom Crimp Top
15111758 20 mL Untreated Flat Bottom Crimp Top
15111759 5 mL Untreated Curved Bottom Beveled Crimp Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15111750 Supplier DWK Life Sciences Supplier No. 201000S
Only null left

Every 20mm Crimp Top headspace glass vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal, resulting in a vial that exceeds most OEM requirements at no additional cost.

  • Available
  • Curved or flat bottom
  • Silanized or untreated
  • Clear or amber
  • Cleaner vials improve performance by eliminating almost all particulates.

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 10 mL
Insert Type Curved Bottom
Material (Coating) Silanized
Neck Style Beveled Crimp Top
Quantity 100
Closure Size 20 mm
Marking Spot No
Height (Metric) 46 mm
Show More Show Less