missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 16 mm Screw Thread Headspace Vial Caps
MicroLiter's 16 mm screw thread headspace vial caps are available in multiple septa types.
$131.90 - $3,978.78
Specifications
| Color | Silver |
|---|---|
| Material | Steel |
| Product Line | MicroLiter |
| Closure Size | 16 mm |
| For Use With (Equipment) | 16 mm Screw Thread Headspace Vials - MicroLiter |
| Catalog Number | Mfr. No. | Septum | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Septum | Price | Quantity & Availability | |||||
|
15111604
|
DWK Life Sciences
160000M |
None |
Pack of 100 Each for $131.90
|
|
|||||
|
15111607
|
DWK Life Sciences
160030M |
PTFE, Butyl |
Pack of 100 Each for $184.22
|
|
|||||
|
15111609
|
DWK Life Sciences
160050M |
White PTFE, Blue Silicone |
Pack of 100 Each for $412.22
|
|
|||||
|
15111610
|
DWK Life Sciences
160050MB |
PTFE, Silicone |
Pack of 1000 Each for $3,978.78
|
|
|||||
|
15111612
|
DWK Life Sciences
160055M |
Blue PTFE, White Silicone |
Pack of 100 Each for $484.00
|
|
|||||
|
15111614
|
DWK Life Sciences
W 160080M |
FKM |
Pack of 100 Each for $155.83
|
|
|||||
Specifications
| Silver | |
| MicroLiter | |
| 16 mm Screw Thread Headspace Vials - MicroLiter |
| Steel | |
| 16 mm | |
| Screw Cap |