missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and FEP/Natural Rubber Septa Unassembled Component Kits
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
$107.22 - $111.35
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Marking Spot | Closure Color | Price | Quantity & Availability | ||||
|
15111535
|
DWK Life Sciences
111020A |
No | Silver |
Pack of 100 Each for $107.22
|
|
||||
|
15111555
|
DWK Life Sciences
111220A |
Yes | Silver |
Pack of 100 Each for $111.35
|
|
||||
Description
- Unassembled kits
- Multiple configurations available
- Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Aluminum | |
| 11 mm |
| 12 mm | |
| No | |
| FEP, Natural Rubber | |
| MicroLiter | |
| Crimp Cap | |
| 32 mm |