missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and FEP/Natural Rubber Septa Unassembled Component Kits

Catalog No. 15111535
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Silver
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color
15111535 No Silver
15111555 Yes Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15111535 Supplier DWK Life Sciences Supplier No. 111020A

MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials

  • Unassembled kits
  • Multiple configurations available
  • Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
  • Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present

Specifications

Closure Color Silver
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum FEP, Natural Rubber
No. per Pack 100
Product Line MicroLiter
Closure Material Aluminum
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less