missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ CE5-512 Clean Latex Gloves
Comfortable latex gloves are designed for use in Class 100/ISO 5 Cleanroom environments.
Supplier: Ansell CE5512S
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Includes: Certificate of Assurance for full traceability.
Description
- Micro-textured surface enhances wet or dry grip
- Does not contain silcone
- Multiclass cleanroom compatibility
- Length: 12 in. (30.5 cm)
- Thickness: 7.9 mil at fingertip
- Natural color
Specifications
| ASTM D3767, ASTM D3577, D412-06a | |
| Class 100 (ISO 5) | |
| Natural | |
| 7.1 mil | |
| Ambidextrous | |
| Latex | |
| 0.14 mm | |
| Small | |
| 7.1 mil | |
| ISO 9001:2008 | |
| MICROFLEX™ CE5-512 | |
| 30.5 cm |
| Category III, EN 420:2003 + A1:2009, EN 455-1 | |
| 1.5 | |
| Partially Textured | |
| 0.18 mm | |
| No | |
| 3.3 mil | |
| Powder Free | |
| Non-sterile | |
| 0.18 mm | |
| CE5-512-S | |
| 12 in. |