missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Micrewtube™ Microcentrifuge Tubes with Low Adhesion Surface
Micrewtube™ Microcentrifuge Tubes with Low Adhesion Surface are ideal for research procedures such as nucleic acid amplifications, protein work and others.
$171.39 - $180.92
Specifications
| Certifications/Compliance | RNase, DNase, Pyrogen and DNA-free |
|---|---|
| Material | Polypropylene |
| No. per Pack | 1000 Pk. |
| Sterility | Non-sterile |
| Bottom Shape | Self-standing |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
23-045-259
|
Simport™ Scientific
T3414TLST |
1.5 mL |
Pack of 1000 Each for $171.39
|
|
|||||
|
23-045-258
|
Simport™ Scientific
T3412TLST |
0.5 mL |
Pack of 1000 Each for $180.92
|
|
|||||
Description
- Made of polypropylene
- Autoclavable
- Certified RNase, DNase, DNA and Pyrogen free
- Max force: 17,000 g
- No lubricants (such as silicone) necessary, thereby eliminating the danger of sample contamination
- Will withstand temperatures from -196°C to +121°C
Specifications
| RNase, DNase, Pyrogen and DNA-free | |
| 1000 Pk. | |
| Self-standing |
| Polypropylene | |
| Non-sterile |