missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.025 μm
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.
MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features and Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | MCE |
| Pore Size | 0.025 μm |
| Sterility | Non-sterile |
| Flow Rate | 0.15 mL/min. x cm2 |
| Thickness (Metric) | 105 μm |
| Type | Filter Membranes |
| Show More |