missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.025 μm

Catalog No. VSWP04700
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
90 mm
142 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
VSWP04700 47 mm
VSWP02500 25 mm
VSWP14250 142 mm
VSWP01300 13 mm
VSWP09025 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. VSWP04700 Supplier MilliporeSigma™ Supplier No. VSWP04700
Only null left

MF-Millipore™ Membrane Filter is a 13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features and Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
Filter Type Membrane Filter
Format Disc
Material MCE
Pore Size 0.025 μm
Sterility Non-sterile
Flow Rate 0.15 mL/min. x cm2
Thickness (Metric) 105 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 1.9 in.
Diameter (Metric) 47 mm
Show More Show Less