missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ P50 Line Thermal Printers

Inkless thermal printer for generating fast and high quality printouts without any noise or vibration. Mettler Toledo P50 Line Thermal Printers are compatible with balances, titrators, moisture analyzers and pH meters.

$2533.15 - $3082.73

Specifications

Dimensions (L x W x H) 315 x 240 x 180 mm
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
01-910-268
View Documents
Mettler Toledo™
30094673
P-56RUE Thermal Printer
Each for $2,533.15
Only null left
 
01-910-269
View Documents
Mettler Toledo™
30094674
P-58RUE Thermal Printer
Each for $3,082.73
Only null left
 
Description

Description

  • Universal printer suitable for documenting results and printing labels
  • Document weighing and testing data on standard strip paper
  • Standard paper slot, 50mm and maximum 60mm
  • Interface: RS232, USB, Ethernet
  • Printing unit: Strip printer, 24 characters/line
  • Speed: 100mm/second
  • Print Unit Durability: 1.5 million lines
  • Dimensions: 315D x 240W x 180mm H (12.4 x 9.4 x 7 in.)

P-56RUE Printer

  • Built-in real-time clock
  • Print application and auto setting detection
  • Connector for optional PowerPac
P-58RUE Printer
  • Built-in real-time clock
  • Print application and auto setting detection
  • Alphanumeric sample ID entry and barcode generation
  • Applications: statistics, time and date, totaling, formulation and labeling
  • Connector for optional PowerPac

Order Info

Accessories available separately (Cat. Nos. 01-910-270 through -274).

Specifications

Specifications

315 x 240 x 180 mm
Videos
SDS
Documents

Documents