missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ P50 Line Thermal Printers

Catalog No. 01910268
Change view
Click to view available options
Type:
P-56RUE Thermal Printer
P-58RUE Thermal Printer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01910268 P-56RUE Thermal Printer
01910269 P-58RUE Thermal Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01910268 Supplier Mettler Toledo™ Supplier No. 30094673

Inkless thermal printer for generating fast and high quality printouts without any noise or vibration. Mettler Toledo P50 Line Thermal Printers are compatible with balances, titrators, moisture analyzers and pH meters.

 

  • Universal printer suitable for documenting results and printing labels
  • Document weighing and testing data on standard strip paper
  • Standard paper slot, 50mm and maximum 60mm
  • Interface: RS232, USB, Ethernet
  • Printing unit: Strip printer, 24 characters/line
  • Speed: 100mm/second
  • Print Unit Durability: 1.5 million lines
  • Dimensions: 315D x 240W x 180mm H (12.4 x 9.4 x 7 in.)

P-56RUE Printer

  • Built-in real-time clock
  • Print application and auto setting detection
  • Connector for optional PowerPac

Order Info

Accessories available separately (Cat. Nos. 01-910-270 through -274).

Specifications

Dimensions (L x W x H) 315 x 240 x 180 mm
Type P-56RUE Thermal Printer