missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3
Low magnetic permeability and high corrosion resistance for reliable stable values. Calibration certificate not included.
$154.63 - $1500.94
Specifications
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
|---|---|
| Classification | ASTM Class 3 |
| Material | Stainless Steel |
| Density | 7.9kg/dm3 at 20°C |
| Includes | Plastic box; Without certificate |
| Catalog Number | Mfr. No. | Mass | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mass | Price | Quantity | |||||
|
01-915-754
|
Mettler Toledo™
11123547 |
1 g |
Each for $154.63
|
|
|||||
|
01-915-757
|
Mettler Toledo™
11123550 |
10 g |
Each for $179.40
|
|
|||||
|
01-915-765
|
Mettler Toledo™
11123556 |
1 kg |
Each for $990.52
|
|
|||||
|
01-915-756
|
Mettler Toledo™
11123549 |
5 g |
Each for $154.63
|
|
|||||
|
01-915-766
|
Mettler Toledo™
11123557 |
2 kg |
Each for $1,500.94
|
|
|||||
Description
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
- Cylindrical knob weights and sheet weights; made of steel
- Two-piece screw-knob construction for weights 1g and larger
- Density: 7.9kg/dm3
Includes:
Weight, plastic box.
Specifications
| ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| Plastic box; Without certificate | |
| 1 |
| ASTM Class 3 | |
| 7.9kg/dm3 at 20°C | |
| Each |