missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Gray Label Holders for Wire Shelving
Snap-on plastic holders provide easy identification of shelf contents.
$18.08 - $36.34
Specifications
| For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves |
|---|---|
| Style | Solid |
| Temperature Range (English) | -18 to 120.2°F |
| Temperature Range (Metric) | -28 to 49°C |
| Product Type | Label Holder |
| Catalog Number | Mfr. No. | Label Size (English) | Label Size (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Label Size (English) | Label Size (Metric) | Price | Quantity | ||||
|
17-987-323
|
Metro™
9990P30 |
25 x 1.25 in. | 63.5 x 3.2 cm |
Each for $29.21
|
|
||||
|
17-987-325
|
Metro™
9990P4 |
43 x 1.25 in. | 109.22 x 3.2 cm |
Each for $36.34
|
|
||||
|
17-987-321
|
Metro™
9990P1 |
13 x 1.25 in. | 33 x 3.2 cm |
Each for $18.08
|
|
||||
Description
- Gray
- Hold most commercial 1.25 in. (32 mm) labels
- Labels not included
Specifications
| Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves | |
| -18 to 120.2°F | |
| Label Holder | |
| Plastic |
| Solid | |
| -28 to 49°C | |
| Gray |