missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Gray Label Holders for Wire Shelving
Description
- Gray
- Hold most commercial 1.25 in. (32 mm) labels
- Labels not included
Specifications
Specifications
| Product Type | Label Holder |
| Temperature Range (Metric) | -28 to 49°C |
| Length (Metric) Shelf | 76 cm |
| Style | Solid |
| Temperature Range (English) | -18 to 120.2°F |
| Length (English) Shelf | 30 in. |
| Color | Gray |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves |
| Label Size (English) | 25 x 1.25 in. |
| Label Size (Metric) | 63.5 x 3.2 cm |
| Show More |