missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Gray Label Holders for Wire Shelving
Snap-on plastic holders provide easy identification of shelf contents.
Supplier: Metro™ 9990P4
Description
- Gray
- Hold most commercial 1.25 in. (32 mm) labels
- Labels not included
Specifications
| 121.9 cm | |
| 109.22 x 3.2 cm | |
| 48 in. | |
| -28 to 49°C | |
| 43 x 1.25 in. | |
| Plastic |
| -18 to 120.2°F | |
| Label Holder | |
| Solid | |
| Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves | |
| Gray |