missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Metal-Housed Magnetic Stirring Heating Mantle
Fisherbrand™ Metal-Housed Magnetic Stirring Heating Mantle has a deep hull to minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.
$3,361.52 - $3,893.31
Specifications
| Controller | Built-in control |
|---|---|
| Design | Magnetic stirring mantle |
| For Use With | Round Bottom Flasks |
| Voltage | 120 V |
| Includes | 5 ft (1.5 m) long pwer cord with standard 3-prong plug |
Description
- Designed to fit boiling & distilling style round bottom flasks
- Operating temperatures up to 450°C (842°F)
- Durable plastic-coated chemical resistant metal housing
- Heating element provides uniform, even heat
- Built-in power controller and magnetic stirrer
- Includes stirring pellet
- Adjustable min/max heating for low/high volume contents
- Thermally insulated and grounded for safety
- LED heater-on indicator light
- 120VAC nominal voltage: 5 ft (1.5 m) long power cord with standard 3-prong plug
Warranty
1-year
Specifications
| Built-in control | |
| Round Bottom Flasks | |
| 5 ft (1.5 m) long pwer cord with standard 3-prong plug | |
| Heating Mantle | |
| Simultaneously heating and stirring contents of a round bottom flask |
| Magnetic stirring mantle | |
| 120 V | |
| Stirring Heating Mantle | |
| 450°C | |
| Up to 1600 U/min |