missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Metal-Housed Magnetic Stirring Heating Mantle
Description
- Designed to fit boiling & distilling style round bottom flasks
- Operating temperatures up to 450°C (842°F)
- Durable plastic-coated chemical resistant metal housing
- Heating element provides uniform, even heat
- Built-in power controller and magnetic stirrer
- Includes stirring pellet
- Adjustable min/max heating for low/high volume contents
- Thermally insulated and grounded for safety
- LED heater-on indicator light
- 120VAC nominal voltage: 5 ft (1.5 m) long power cord with standard 3-prong plug
Warranty
1-year
Specifications
Specifications
| Capacity | 500 mL |
| Controller | Built-in control |
| Design | Magnetic stirring mantle |
| For Use With | Round Bottom Flasks |
| Voltage | 120 V |
| Includes | 5 ft (1.5 m) long pwer cord with standard 3-prong plug |
| Model | Stirring Heating Mantle |
| Wattage | 220 W |
| Product Type | Heating Mantle |
| Temperature (Metric) | 450°C |
| Show More |