missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ MET-Biodiesel Capillary GC Column, df 0.10 μm
Description
Application: This rugged metal column was designed specifically for the determination of free and total glycerin in B100 biodiesel samples. A 2 μm guard column is pre-attached. USP Code: None. Phase:. Bonded. Proprietary Temp. Limits:. -60 C to 400 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.10 μm |
| Length (Metric) | 10 m |
| Material | Metal |
| Polarity | Nonpolar |
| USP Type | None |
| Stationary Phase | Dimethyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.10 mm |
| Max. Temperature (Metric) | -60°C to +400°C (isothermal or programmed) |
| Show More |