missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers

Perform shaking applications on 4L and 6L flasks with these incubated and refrigerated console shakers,which feature a foot pedal and large viewing window.

Supplier:  Thermo Scientific™ SHKE436HP

 View more versions of this product

Catalog No. 11676234

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Utilize Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers for large 4L and 6L flasks. These shakers feature a foot pedal for hands-free operation for loading of samples and a large viewing window for viewing samples without disturbing the chamber atmosphere.

Features:
  • Shakers feature HEPA filtration for maximum protection from contamination
  • Directed airflow system for optimum temperature uniformity and ideal growth conditions
  • Ergonomic design ensures convenient access, and a front drain system makes the chamber easy to clean

Microprocessor Control:

  • Operating temperatures: Incubated: 5°C above ambient to 60°C (41°F to 140°F) or Incubated/Refrigerated: 4° to 60°C (39.2° to 140°F) in 0.1°C increments with ±0.1°C control
  • Displays run and setpoints of temperature, speed and time simultaneously on a 20-character backlit display
  • Alphanumeric status messages on cycle status
  • Menu-driven programming for quick, easy access to all parameters
  • Audible/visual over- and undertemperature tracking and safety alarms ensure product protection
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations

Performance:

  • Unique HEPA filtration system
  • HEPA filter rated a minimum 95% efficient at 0.3μm for entrapment of extraneous airborne particulats
  • Laminar airflow across the chamber aids temperature uniformity
  • Low-end temperature achieved by filtered, front-to-back refrigeration system airflow

Construction:

  • Crevice-free, stainless-steel interior with coved corners for easy cleaning
  • Drain system with valve in front of chamber for easy liquid elimination
  • Lid opens by hand or by depressing foot pedal for hands-free operation when loading vessels
  • Angled sides, lower front, and convenient platform height ensure a comfortable reach into chamber
  • Thermal pane window provides a large 2.75 sq. ft. (0.3m2) viewing area
  • Access port (back of cabinet wall) for probes, CO2 gassing manifold, or other equipment
  • Optional shelf provides additional storage

Ordering Information:

Platform not included.

Specifications

Chemical Identifiers

32 kg
4 L, 6 L Flask
41°F to 140°F, 39.2°F to 140°F
21.1 in.
21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm)
40.4 in.
102.6 cm
30 in.
76.2 cm
45 in.
114.3 cm
45.7 cm
0% at/below 31°C (87.8°F)
25 to 525 rpm
CE, cUL, UL
±0.1°C
53.6 cm
30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm)
18.5 in.
47 cm
29.5 in.
74.9 cm
34.3 in.
87.1 cm
665 lb.

Specifications

25 mm
25 to 525 rpm
230 V
3.5 A
Orbital Shaker
CE, cUL, UL
41°F to 140°F, 39.2°F to 140°F
0.2°at 37°C (in Flask)
21.1 in.
21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm)
40.4 in.
102.6 cm
30 in.
76.2 cm
45 in.
114.3 cm
45.7 cm
277 kg
288 kg
Incubated Floor-Model Console Orbital Shaker
0% at/below 31°C (87.8°F)
Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes
32 kg
230 V, 50/60 Hz
Ambient +5° to 60°C
4 L, 6 L Flask
71 lb.
CEE 7/7 Plug
±0.1°C
50/60 Hz
53.6 cm
30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm)
18.5 in.
47 cm
29.5 in.
74.9 cm
34.3 in.
87.1 cm
665 lb.
610 lb.
Digital
Incubated Console Shakers
DC brushless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions