missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers

Catalog No. p-4531169
Change view
Click to view available options
Temperature Range (Metric):
Ambient +5° to 60°C
Electrical Requirements:
120 V, 60 Hz
230 V, 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Electrical Requirements
11676237 Ambient +5° to 60°C 120 V, 60 Hz
11676234 Ambient +5° to 60°C 230 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11676237 Supplier Thermo Scientific™ Supplier No. SHKE435HP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform shaking applications on 4L and 6L flasks with these incubated and refrigerated console shakers,which feature a foot pedal and large viewing window.

Utilize Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers for large 4L and 6L flasks. These shakers feature a foot pedal for hands-free operation for loading of samples and a large viewing window for viewing samples without disturbing the chamber atmosphere.

Features:
  • Shakers feature HEPA filtration for maximum protection from contamination
  • Directed airflow system for optimum temperature uniformity and ideal growth conditions
  • Ergonomic design ensures convenient access, and a front drain system makes the chamber easy to clean

Microprocessor Control:

  • Operating temperatures: Incubated: 5°C above ambient to 60°C (41°F to 140°F) or Incubated/Refrigerated: 4° to 60°C (39.2° to 140°F) in 0.1°C increments with ±0.1°C control
  • Displays run and setpoints of temperature, speed and time simultaneously on a 20-character backlit display
  • Alphanumeric status messages on cycle status
  • Menu-driven programming for quick, easy access to all parameters
  • Audible/visual over- and undertemperature tracking and safety alarms ensure product protection
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations

Performance:

  • Unique HEPA filtration system
  • HEPA filter rated a minimum 95% efficient at 0.3μm for entrapment of extraneous airborne particulats
  • Laminar airflow across the chamber aids temperature uniformity
  • Low-end temperature achieved by filtered, front-to-back refrigeration system airflow

Construction:

  • Crevice-free, stainless-steel interior with coved corners for easy cleaning
  • Drain system with valve in front of chamber for easy liquid elimination
  • Lid opens by hand or by depressing foot pedal for hands-free operation when loading vessels
  • Angled sides, lower front, and convenient platform height ensure a comfortable reach into chamber
  • Thermal pane window provides a large 2.75 sq. ft. (0.3m2) viewing area
  • Access port (back of cabinet wall) for probes, CO2 gassing manifold, or other equipment
  • Optional shelf provides additional storage

Ordering Information:

Platform not included.

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Speed Range 25 to 525 rpm
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Temperature Range (Metric) Ambient +5° to 60°C
Amperage 8.6 A
Holds 4 L, 6 L Flask
Product Type Orbital Shaker
Load Bearing Capacity (English) 71 lb.
Certifications/Compliance CE, cUL, UL
Plug Type NEMA 5-15P Plug
Temperature Range (English) 41°F to 140°F, 39.2°F to 140°F
Temperature Resolution ±0.1°C
Temperature Uniformity 0.2°at 37°C (in Flask)
Frequency 60 Hz
Depth (English) Interior 21.1 in.
Depth (Metric) Interior 53.6 cm
Dimensions (D x W x H) Interior 21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm)
Dimensions (L x W x H) 30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm)
Height (English) 40.4 in.
Height (English) Interior 18.5 in.
Height (Metric) 102.6 cm
Height (Metric) Interior 47 cm
Length (English) 30 in.
Length (English) Platform 29.5 in.
Length (Metric) 76.2 cm
Length (Metric) Platform 74.9 cm
Width (English) 45 in.
Width (English) Interior 34.3 in.
Width (Metric) 114.3 cm
Width (Metric) Interior 87.1 cm
Width (Metric) Platform 45.7 cm
Shipping Weight (English) 665 lb.
Shipping Weight (Metric) 302 kg
Weight (English) 610 lb.
Weight (Metric) 277 kg
Controller Type Digital
Description Incubated Floor-Model Console Orbital Shaker
Model Incubated Console Shakers
Humidity Range 0% at/below 31°C (87.8°F)
Motor Type DC brushless
Timer Range Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes
Show More Show Less